Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C104S

by MRA
5.00 (1)
Item.#
05605205
Mfr.#
CB2C104S
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-7793
Cut Name
Spiral cut
Blade Diameter (phi mm)
7.9
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Overall Length (mm)
64
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
23000
Blade Length (mm)
19.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
5
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
This review is about item#05605153.