Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C105

by MRA
5.00 (1)
Item.#
05605214
Mfr.#
CB2C105
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
19.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
Tip: Cemented carbide Shank: Steel (brazing)
TRUSCO Part Number
144-7807
Cut Name
Master cut
Blade Diameter (phi mm)
9.5
Overall Length (mm)
64
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
5
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
This review is about item#05605153.