Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C105S

5.00 (1)
Item.#
05605223
Mfr.#
CB2C105S
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Spiral cut
Blade Diameter (phi mm)
9.5
Overall Length (mm)
64
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
19.0
TRUSCO Part Number
144-7815
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of FRP products, such as polishing
5
From Japan
On 2014-04-02 08:12:35
It seems that the past in a very efficient and the finish of the product may also be able to continuous work without eye Zu Mari than the products you have purchased. It will purchase from the next time.
This review is about item#05605153.