Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C116

by MRA
5.00 (1)
Item.#
05605232
Mfr.#
CB2C116
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Blade Diameter (phi mm)
11.1
Overall Length (mm)
70
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
17000
Blade Length (mm)
25.0
TRUSCO Part Number
144-7823
Material
Point : Cemented carbide Shank: Steel (brazing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
5
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
This review is about item#05605153.