Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB3C100

by MRA
2.50 (2)
Item.#
05605293
Mfr.#
CB3C100
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
Overall Length (mm)
50.8
Cut Name
Master cut
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
4
Blade Length (mm)
15.0
TRUSCO Part Number
144-7882
Recommended Rotation Speed (min-1[r.p.m])
35000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of internal combustion engine
3
From Japan
On 2012-01-26 17:05:22
It was smaller than I thought.
This review is about item#05605345.
Key lock
2
From Japan
On 2011-02-17 13:33:48
In case of scraping hard hard goods etc. I will certainly slide a bit, so why do not you make the axis triangle for a drill / triangular chuck!
This review is about item#05605336.