Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB3C101

by MRA
2.50 (2)
Item.#
05605311
Mfr.#
CB3C101
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Cut Name
Master cut
Blade Diameter (phi mm)
6
Blade Length (mm)
16.0
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
TRUSCO Part Number
144-7904
Recommended Rotation Speed (min-1[r.p.m])
28000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
50.8
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Catch-Phrase
When it comes to deburring, it's definitely the master carbide bar!
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of internal combustion engine
3
From Japan
On 2012-01-26 17:05:22
It was smaller than I thought.
This review is about item#05605345.
Key lock
2
From Japan
On 2011-02-17 13:33:48
In case of scraping hard hard goods etc. I will certainly slide a bit, so why do not you make the axis triangle for a drill / triangular chuck!
This review is about item#05605336.