Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB3C103

2.50 (2)
Item.#
05605336
Mfr.#
CB3C103
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
Overall Length (mm)
64
Cut Name
Master cut
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Material
Tip: Cemented carbide Shank: Steel (brazing)
Blade Diameter (phi mm)
9.5
Blade Length (mm)
19.0
TRUSCO Part Number
144-7921
Recommended Rotation Speed (min-1[r.p.m])
20000
Catch-Phrase
When it comes to deburring, it's definitely the master carbide bar!
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of the internal combustion engine
3
From Japan
On 2012-01-26 17:05:22
It was smaller than I thought.
This review is about item#05605345.
Unlocking key
2
From Japan
On 2011-02-17 13:33:48
Since absolutely slightly slip case to cut flame hard goods such as, what if the axis to triangle as for drill triangle chuck!
This review is about item#05605336.