Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB3C103S

by MRA
2.50 (2)
Item.#
05605345
Mfr.#
CB3C103S
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Cut Name
Spiral cut
Blade Diameter (phi mm)
9.5
Blade Length (mm)
19.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper and copper alloy, magnesium alloy, titanium alloy
Catch-Phrase
When it comes to deburring, it's definitely the master carbide bar!
TRUSCO Part Number
144-7939
Recommended Rotation Speed (min-1[r.p.m])
20000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
64
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Material
Tip: Cemented carbide Shank: Steel (brazing)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of the internal combustion engine
3
From Japan
On 2012-01-26 17:05:22
It was smaller than I thought.
This review is about item#05605345.
Unlocking key
2
From Japan
On 2011-02-17 13:33:48
Since absolutely slightly slip case to cut flame hard goods such as, what if the axis to triangle as for drill triangle chuck!
This review is about item#05605336.