Buy more than* S$200* and get FREE SHIPPING

  • Dial Depth Gauge

Dial Depth Gauge DM-220

5.00 (3)
Item.#
05605372
Mfr.#
DM-220
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
Base Dimensions (mm)
75x16
Gauge Head Form (mm)
Needle-like
Measuring Range (mm)
0 to 20
Weight (g)
300
Instrumental Error (mm)
+/-0.015
Overall Length (mm)
120
Base Hole diameter (mm)
2.5
Pricision (micrometer)
15
Measuring Force (N)
2.2 or less
Type
Needle-shaped measuring element type
2014 TRUSCO Published Page
1-0845
TRUSCO Part Number
331-0981
Usage
Adhere base bottom face to measurement origin point (0 point) and rotate front rim to set 0 scale. (Remove front rim with clamp) Confirm how much gauge head come out with short needle and long needle.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Waterproof coating
5
From Japan
On 2014-11-14 15:10:57
I thought that the membrane pressure gauge to measure the membrane pressure of the coating was expensive, so this price is cheap at this price. I did shopping.
This review is about item#01997432.
Waterproof film thickness inspection
5
From Japan
On 2013-11-18 16:02:27
First of all, goods are brought in quickly. I inadvertently forgot the inspection process due to the progress of construction and ordered on Saturday, but it reached us on Monday and it was very helpful. The product was able to be handled smoothly because I used the same product as before. I ordered a sudden order because the office equipment was out of order. Thank you very much.
This review is about item#01997432.
Measurement of emboss depth of embossed resin sheet
5
From Japan
On 2013-10-07 11:37:25
It has high stability in repetition and it is convenient because it can easily measure the depth of a 1.5 mm wide groove. I purchased another one additionally.
This review is about item#01997466.