Buy more than* S$200* and get FREE SHIPPING

  • Thermometer Sensor, DP-350, Handy Type

Thermometer Sensor, DP-350, Handy Type JB-15(400deg C)

5.00 (1)
Item.#
05605406
Mfr.#
JB-15(400deg C)
Package Qty.
1PC
Ship pack of
1
81.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable Length (m)
1 (straight cable)
Shape
Point of the needle
Maximum Temperature (Degree C)
400
Type
For semi-solid, viscous liquids and liquids
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement of asphalt
5
From Japan
On 2014-03-22 07:08:26
Since this type of sensor, which was used for several years is broken, I bought only the sensor. Since the break and not carefully handled, I would like to carefully use.
This review is about item#05605415.