Buy more than* S$200* and get FREE SHIPPING

  • Thermometer Sensor, DP-350, Handy Type

Thermometer Sensor, DP-350, Handy Type JB-16(750deg C)

4.50 (2)
Item.#
05605415
Mfr.#
JB-16(750deg C)
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable Length (m)
1 (straight cable)
Shape
Tip rod
Maximum Temperature (Degree C)
750
Type
Semi-solid, viscous, liquid for
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For the construction management of asphalt pavement construction
4
From Japan
On 2017-02-18 18:32:15
It is an essential tool in construction management. Even though hot out and is soft, it will wear in about one year. I want a little more durable needlepoint.
This review is about item#5605406.
Temperature measurement of asphalt
5
From Japan
On 2014-03-22 07:08:26
Since this type of sensor, which was used for several years is broken, I bought only the sensor. Since the break and not carefully handled, I would like to carefully use.
This review is about item#05605415.