Buy more than* S$200* and get FREE SHIPPING

  • Thermometer Sensor, DP-350, Handy Type

Thermometer Sensor, DP-350, Handy Type ST-23(300deg C)

4.00 (2)
Item.#
05605424
Mfr.#
ST-23(300deg C)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cable Length (m)
1 (straight cable)
Type
Stationary surface for
Shape
Straight type
Maximum Temperature (Degree C)
300
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measure the surface temperature of the mold
4
From Japan
On 2016-03-22 19:01:35
I type that is part of the head moving wanted. . . Since the measure the temperature of the mold surface at the time of molding, you can appreciate if worn or write contact surface is touching well. It is a little more short part with is, is useful in the measurement of the mold.
This review is about item#05605424.
Surface temperature measurement of the mold
4
From Japan
On 2015-10-06 14:37:03
Why does an improved version which the tip is moved is not dealt to have come up?
This review is about item#05605424.