Buy more than* S$200* and get FREE SHIPPING

  • Thermometer Sensor, DP-350, Handy Type

Thermometer Sensor, DP-350, Handy Type ST-29(800deg C)

4.00 (2)
Item.#
05605442
Mfr.#
ST-29(800deg C)
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
800
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measure surface temperature of mold
4
From Japan
On 2016-03-22 19:01:35
I wanted a type in which the head part moves. . . We measure the temperature of the surface of the mold during molding, so it is appreciated if the contact surface is touching well or if light is on. The part with a little bit shorter is more convenient for measuring the mold.
This review is about item#05605424.
Surface temperature measurement of mold
4
From Japan
On 2015-10-06 14:37:03
Why are not we dealing with improved versions that move the tip?
This review is about item#05605424.