Buy more than* S$200* and get FREE SHIPPING

  • Halogen lamp
  • Halogen lamp
  • Halogen lamp

Halogen lamp JC 12V 50W

1.75 (4)
Item.#
05605467
Mfr.#
JC 12V 50W
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
50
Rated Lamp Power (W)
50
Total Luminous Flux (Lm)
1600
Rated Voltage (V)
12
Overall Length (mm)
11.5
Type
50W form
Lighting Direction
BD/HOR
Color Temperature (K)
50
Model Number
7027
Connector
G6.35
Type
Halogen bulb
Width (mm)
44
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
For microscope
3
From Japan
On 2014-08-12 17:43:31
Maintenance handling Used with the finished microscope. It got cheaper than the maker and a thing that does not change its function.
This review is about item#05605467.
Light source for microscope
1
From Japan
On 2013-01-08 13:02:40
It expired in a few months.
This review is about item#05605467.
Machine proof
1
From Japan
On 2009-12-07 10:23:09
After all it will expire in a few months. Is there no substitute! Is it?
This review is about item#05605467.
Machine tool NC lathe (mazak-M4) lighting
2
From Japan
On 2009-09-28 13:43:08
Lifetime is shorter than previous one (It was short in 3 months)
This review is about item#05605467.