Buy more than* S$200* and get FREE SHIPPING

  • Soft Jaw
  • Soft Jaw
  • Soft Jaw

Soft Jaw HO-8T P1.5(SmalldiaFor)

4.57 (14)
Item.#
05605503
Mfr.#
HO-8T P1.5(SmalldiaFor)
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
5
Dimension G(mm)
25
Dimensions I (mm)
8
Dimensions B (mm)
35
Dimensions A (mm)
95
Material
S45C
Dimensions J (mm)
20
Dimensions C (mm)
40
Dimensions D (mm)
14
Dimension H (mm)
51
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
NC lathe machining
2
From Japan
On 2014-08-20 13:41:38
Although I saw a page of the (small diameter for) alternative goods difference is size. Accuracy, price also will want to resale because it was very satisfied. Also this time, do I purchased a standard of 05605512, but the box, packaging has changed? This article was previously wrapped in nails a month at a time oiled paper on a dedicated box monotaro. This time of purchase is only packing the three together in plastic in a small cardboard, there is no mark of the nails No to the bonus. Such as the specification change please let us know in the page. It not related to use you will be in, but satisfaction = somewhat dissatisfied.
This review is about item#06383562.
Chuck claws of the NC lathe
5
From Japan
On 2013-03-21 14:13:05
It is not particularly difference as compared with those of other manufacturers. Anyway price is cheap I use always. Processing is also so easy to fingernails of. After high nails want in this type.
This review is about item#05605485.
NC lathe machining
5
From Japan
On 2011-08-11 14:11:32
Was eliminates the time and effort because from this time of the nail that contains the claw number.
This review is about item#05605512.
Retention and centering of work.
5
From Japan
On 2011-08-08 12:41:35
There is no problem.
This review is about item#05605512.
Deformed or when you use the Katatsume, so take chucking mark, grab the work shaping the fingernails
5
From Japan
On 2011-06-15 00:32:34
Is Kitagawa genuine and equal level
This review is about item#05605485.
It is used as a soft jaws for molding of hydraulic chuck of NC lathe we have. Pricewise to be no less in quality manner compared to other products, the cost has dropped from about 1 to about 20%. It survives and for small diameter is able to in a little more value for money price.
5
From Japan
On 2011-01-31 16:15:35
Quality thereof include without problems, even in comparison with the domestic manufacturers cutting, durability, desorption repeat accuracy and the like, we can use without problems.
This review is about item#05605485.
Used in Kitagawa chuck of Mori Seiki lathe
5
From Japan
On 2010-12-29 18:33:24
Like a genuine soft jaws, it is even better if there is a stamped display of "1", "2", "3". Balance of price and quality is satisfactory.
This review is about item#05605512.
For NC lathe
5
From Japan
On 2010-12-17 12:30:38
No change as compared with other expensive goods.
This review is about item#05605494.
I am using the NC lathe.
2
From Japan
On 2010-10-06 12:26:07
Only the position of the mounting hole is different, the price is the difference between the ....
This review is about item#06383562.
Be used in the molding has at NC lathe.
5
From Japan
On 2010-10-04 20:36:03
You can use without any problem. Price is also pleased cheaply. High-nails I think that I, if any.
This review is about item#05605494.