Buy more than* S$200* and get FREE SHIPPING

  • Soft Jaw
  • Soft Jaw
  • Soft Jaw

Soft Jaw HO-10 P1.5

4.57 (14)
Item.#
05605512
Mfr.#
HO-10 P1.5
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
5
Dimensions B (mm)
40
Dimensions A (mm)
110
Dimension G(mm)
30
Dimensions I (mm)
15
Material
S45C
Dimensions D (mm)
16
Dimension H (mm)
50
Dimensions J (mm)
20
Dimensions C (mm)
40
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
NC lathe processing
2
From Japan
On 2014-08-20 13:41:38
(For small diameter) I saw the page of the substitute item, but the dimensions are different. I am hoping for resale as accuracy and price are both extremely satisfying. In addition, I bought the standard 05605512 this time, did the box and packaging change? Previously, one claw was wrapped in a special box of monotaro with oil papers. This time the purchased item is packed only on small cardboard packed with vinyl, there is also no stamp of nail No as a bonus. Please inform us of changes in specifications within the page. Satisfaction = I am somewhat dissatisfied although it is not related to use.
This review is about item#06383562.
NC Lathe Chuck Claw
5
From Japan
On 2013-03-21 14:13:05
Especially there is no difference even compared with those of other manufacturers. Anyway, the price is cheap so I always use it. Because it is a nail, it is easy to process. I also want high nails with this type.
This review is about item#05605485.
NC lathe processing
5
From Japan
On 2011-08-11 14:11:32
I can save labor because the nail number is included from this nail.
This review is about item#05605512.
To hold and center the workpiece.
5
From Japan
On 2011-08-08 12:41:35
There is no problem.
This review is about item#05605512.
When using a hard nail, it deforms or forms a chucking trace, so molds the raw nail and grips the workpiece
5
From Japan
On 2011-06-15 00:32:34
It is level equivalent to Kitagawa genuine products
This review is about item#05605485.
We are using it as a raw nail for molding for hydraulic chuck of NC lathe. Compared with other companies' products, they are not inferior in price or quality, and the cost has decreased by about 1 to 20%. It will be appreciated if you can make it for a small price a little more valuable price.
5
From Japan
On 2011-01-31 16:15:35
Quality is no problem, we can use it without problems, such as machinability, durability, repeatability of desorption and so on, compared with domestic manufacturers.
This review is about item#05605485.
Used in Kitagawa chuck of Mori Seiki lathe
5
From Japan
On 2010-12-29 18:33:24
It is even better if there is an inscription mark of "1" "2" "3" like a genuine product nail. The balance between price and quality is satisfactory.
This review is about item#05605512.
For NC lathes
5
From Japan
On 2010-12-17 12:30:38
It is unchanged compared to other expensive items.
This review is about item#05605494.
I use it in NC lathe.
2
From Japan
On 2010-10-06 12:26:07
Just because the position of the mounting hole is different, the price is different ....
This review is about item#06383562.
It is molded by NC lathe and it is used.
5
From Japan
On 2010-10-04 20:36:03
I can use it without any problem. The price is satisfied cheaply. I think that there should be high nails.
This review is about item#05605494.