Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Capul 1

Fluorescent Light Tube, Capul 1 FPL36EX-NYellowYellow

4.71 (7)
Item.#
05605607
Mfr.#
FPL36EX-NYellowYellow
Package Qty.
1PC
Ship pack of
1
14.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lamp Current (A)
0.435
Lights Form
Glow starter form
Pipe Diameter (phi mm)
20
Color
Natural white color
Rated Average Lifespan (hours)
9000
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
2900
Connector
GY10q-6
Rated Power (W)
36
Type
36WFPL form
Tube Length (mm)
412
Compatible
Glow starter: FG-4P ballast: FL40
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Kitchen lights
5
From Japan
On 2016-03-28 17:59:46
I bought so found Once you search because the fluorescent lamp has expired.
This review is about item#34734402.
illumination
5
From Japan
On 2014-04-22 13:07:53
Since there was no handling in the consumer electronics retailer, I was saved. Is also a nice cheap because the number for the lighting of the office often.
This review is about item#05605607.
Fluorescent tube replacement
4
From Japan
On 2014-04-05 12:43:53
Immediately replace purchased for spare. It is a repeat
This review is about item#34734402.
It is a sphere of grandma in the stands of our house.
5
From Japan
On 2012-10-10 12:50:43
It is very bright When I turned.
This review is about item#34734402.
Business
5
From Japan
On 2012-02-13 13:30:07
Buy a fluorescent tube. Bright and comfortable. Since the crack thing I was worried about, the commodity that our sent to the Packing also be firm, it could be used with confidence.
This review is about item#34734402.
For lighting the interior of the machine
4
From Japan
On 2012-01-17 18:02:29
Very bright, cheaper in the running cost, I think that it is commodity satisfactory It is a personal opinion, but I think that it may be felt more cheerful, if a little more pale light.
This review is about item#34734402.
Desk lamp
5
From Japan
On 2011-11-02 14:49:30
It is nothing of the failure to routinely lit
This review is about item#34734402.