Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask DR80L2W
  • Dust Mask DR80L2W
  • Dust Mask DR80L2W

Dust Mask DR80L2W DR80L2W

Item.#
05605704
Mfr.#
DR80L2W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Filter
L2W
National Certification Acceptance Number
M14
Standard
RL2
For Asbestos Countermeasure
3 level compatible
Intake Resistance Rise Value (Pa)
(Average value measured) : 180 or less
Inhalation Resistance (Pa)
(Average value measured) :50 (+/-15)
Weight (g)
(Average value measured) :150 (+/-10)
Against Bird Flu
Compatible
Material (welding face)
NBR
Filtration Number
Mechanical
Specification
Speaking tube One-touch connection Activated carbon fiber-filled filter
Exhaust Resistance (Pa)
(Average value measured) :45 (+/-15)
Particle Collection Efficiency (%)
(Average value measured) : 96 or more
Mounting Method
Screw type
Size
M