Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-32524

4.40 (10)
Item.#
05605722
Mfr.#
A-32524
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
76x533
Compatible
9903 belt sander
Type
Finishing
Abrasive Grain
WA
Application
Woodwork
Grain Size
#150
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Replacement of the handle molding
5
From Japan
On 2016-07-19 20:43:24
Time shortening finished is clean.
This review is about item#05500135.
Ideal for polishing of the plate.
5
From Japan
On 2016-03-16 14:37:41
It was used after the order. Old Makita of the machine body, but the adaptation is perfect. Try to ensure that you durability of the adhesion of the seam is much
This review is about item#05500117.
Manufacture of outdoor woodwork
5
From Japan
On 2015-07-15 11:58:01
Used equipment is the EWS-76VLN (Fujiwara industry). Use a medium finish, but the cut is also less good adhesion of chips, good feeling. Not yet possible endurance measurement.
This review is about item#05605722.
Used woodworking tools finish
4
From Japan
On 2015-05-01 09:22:44
Without having to cut than other products as a commodity, it is may be used up to the last moment.
This review is about item#05605747.
Sunday Carpenter
5
From Japan
On 2014-07-13 17:23:10
This count was is know for the first time easy to most daily use. Clogging of sandpaper can be understood, recent work proceed of became well.
This review is about item#05500126.
Peeling of paint work.
4
From Japan
On 2014-06-23 14:24:24
Better diagonal joint is not. Please in the cylindrical endless belt.
This review is about item#05605747.
Surface preparation of wood
1
From Japan
On 2014-04-18 22:13:07
Since the early peeling of the adhesion of grafting part waste, loss is large, you want to change to no belt of such joint of other manufacturers.
This review is about item#05500117.
Outer wall xylem polishing work
5
From Japan
On 2014-02-07 14:49:56
I was saved because it does not sell in quite home center of the neighborhood.
This review is about item#05500117.
Polishing of resin
5
From Japan
On 2013-10-29 19:04:31
Very sharpness went up well work efficiency, ongoing purchase plan.
This review is about item#05500135.
It used to peel off the outer wall painting of the tree
5
From Japan
On 2013-07-04 12:01:19
It is quite powerful. It easily scraped off the surface of the wood. Not only painted parts, it is possible to scrape off, including the deteriorated portion. Anyway, high-power,
This review is about item#05500117.