Buy more than* S$200* and get FREE SHIPPING

  • Fire building chopsticks flat type

Fire building chopsticks flat type BKHZ-0360

1.00 (1)
Item.#
05605957
Mfr.#
BKHZ-0360
Package Qty.
1PC
Ship pack of
1
55.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0720
Nozzle Length (mm)
60, 60
Overall Length (mm)
360, 360
Application
For fire making, flat plate, round bar, For fire making, flat plate, round bar, Flat plates and round bars for the fire structure work
2014 TRUSCO Published Page
2-0691
Weight (g)
500, 500
TRUSCO Part Number
174-6456, 174-6456
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When you carry the hot ones
1
From Japan
On 2016-11-16 14:50:17
Not move not rust rusted tattered. Packing also return miscellaneous gold
This review is about item#5605966.