Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fire building chopsticks flat type
  • Fire building chopsticks flat type
  • Fire building chopsticks flat type
  • Fire building chopsticks flat type

Fire building chopsticks flat type BKHZ-0450

1.00 (1)
Item.#
05605966
Mfr.#
BKHZ-0450
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0720
Nozzle Length (mm)
70, 70
Overall Length (mm)
450, 450
Application
For fire making, flat plate, round bar, For fire making, flat plate, round bar, Flat plates and round bars for the fire structure work
2014 TRUSCO Published Page
2-0691
Weight (g)
680, 680
TRUSCO Part Number
174-6464, 174-6464
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When carrying hot things
1
From Japan
On 2016-11-16 14:50:17
It is rusty It rusts and it does not move. Return packaging also
This review is about item#5605966.