Buy more than* S$200* and get FREE SHIPPING

  • Fire building chopsticks flat type
  • Fire building chopsticks flat type
  • Fire building chopsticks flat type
  • Fire building chopsticks flat type

Fire building chopsticks flat type BKHZ-0540

3.00 (2)
Item.#
05605975
Mfr.#
BKHZ-0540
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0720
Nozzle Length (mm)
80, 80
Overall Length (mm)
540, 540
Application
For fire making, flat plate, round bar, For fire making, flat plate, round bar, Forging plate plate and round bar
2014 TRUSCO Published Page
2-0691, 2-0691
Weight (g)
860, 860
TRUSCO Part Number
174-6472, 174-6472
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During gas welding
5
From Japan
On 2018-05-02 11:20:13
It is probably the tool that ordinarily will not use, but it realized that it is the most suitable tool to grab things burned in red in welding work. The shipment of goods was polite quickly, so it was satisfactory and it was satisfactory.
This review is about item#5605957.
When carrying hot things
1
From Japan
On 2016-11-16 14:50:17
It is rusty It rusts and it does not move. Return packaging also
This review is about item#5605966.