Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB3C105

by MRA
2.50 (2)
Item.#
05606377
Mfr.#
CB3C105
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Cut Name
Master cut
Blade Diameter (phi mm)
11.1
Blade Length (mm)
25.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Catch-Phrase
When it comes to deburring, it's definitely the master carbide bar!
TRUSCO Part Number
144-7963
Recommended Rotation Speed (min-1[r.p.m])
17000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
70
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Material
Point : Cemented carbide Shank: Steel (brazing)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of internal combustion engine
3
From Japan
On 2012-01-26 17:05:22
It was smaller than I thought.
This review is about item#05605345.
Key lock
2
From Japan
On 2011-02-17 13:33:48
In case of scraping hard hard goods etc. I will certainly slide a bit, so why do not you make the axis triangle for a drill / triangular chuck!
This review is about item#05605336.