Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB3C108

by MRA
2.50 (2)
Item.#
05606422
Mfr.#
CB3C108
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
TRUSCO Part Number
144-8013
Recommended Rotation Speed (min-1[r.p.m])
10000
Shank Diameter (phi mm)
6.0
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Overall Length (mm)
70
Cut Name
Master cut
Blade Diameter (phi mm)
19.1
Blade Length (mm)
25.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of the internal combustion engine
3
From Japan
On 2012-01-26 17:05:22
It was smaller than I thought.
This review is about item#05605345.
Unlocking key
2
From Japan
On 2011-02-17 13:33:48
Since absolutely slightly slip case to cut flame hard goods such as, what if the axis to triangle as for drill triangle chuck!
This review is about item#05605336.