Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB4C101

by MRA
2.00 (2)
Item.#
05606456
Mfr.#
CB4C101
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Blade Length (mm)
16.0
TRUSCO Part Number
144-8048
Recommended Rotation Speed (min-1[r.p.m])
28000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Blade Diameter (phi mm)
6
Overall Length (mm)
50.8
Cut Name
Master cut
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of the working surface of the metal
3
From Japan
On 2017-01-26 15:26:32
Cut is not uncomfortable feeling you're using a normal level. Although durability is not so high, I think that can be used enough to be higher the hardness of the object.
This review is about item#5606483.
Sharpener cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
It broke in one second ...
This review is about item#05606517.