Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB4C102

by MRA
2.00 (2)
Item.#
05606474
Mfr.#
CB4C102
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
23000
Blade Length (mm)
19.0
TRUSCO Part Number
144-8064
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Cut Name
Master cut
Blade Diameter (phi mm)
7.9
Overall Length (mm)
64
Shank Length (mm)
45
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of metal working surface
3
From Japan
On 2017-01-26 15:26:32
I use it at a normal level and I do not feel any discomfort. Although durability is not so high, I think that it can be used enough if the hardness of the object is not high.
This review is about item#5606483.
Cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
I broke down in 1 second ...
This review is about item#05606517.