Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB4C103

1.00 (1)
Item.#
05606483
Mfr.#
CB4C103
Package Qty.
1PC
Ship pack of
1
41.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
19.0
TRUSCO Part Number
144-8072
Material
Tip: Cemented carbide Shank: Steel (brazing)
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Cut Name
Master cut
Blade Diameter (phi mm)
9.5
Overall Length (mm)
64
Shank Length (mm)
45
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Sharpener cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
It broke in one second ...
This review is about item#05606517.