Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB4C103S

1.00 (1)
Item.#
05606492
Mfr.#
CB4C103S
Package Qty.
1PC
Ship pack of
1
53.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
19.0
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
TRUSCO Part Number
144-8081
Cut Name
Spiral cut
Blade Diameter (phi mm)
9.5
Overall Length (mm)
64
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Sharpener cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
It broke in one second ...
This review is about item#05606517.