Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB4C104

by MRA
2.00 (2)
Item.#
05606501
Mfr.#
CB4C104
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Length (mm)
19.0
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
TRUSCO Part Number
144-8099
Cut Name
Master cut
Blade Diameter (phi mm)
12.7
Overall Length (mm)
64
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of metal working surface
3
From Japan
On 2017-01-26 15:26:32
I use it at a normal level and I do not feel any discomfort. Although durability is not so high, I think that it can be used enough if the hardness of the object is not high.
This review is about item#5606483.
Cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
I broke down in 1 second ...
This review is about item#05606517.