Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB4C105S

by MRA
2.00 (2)
Item.#
05606526
Mfr.#
CB4C105S
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-8111
Cut Name
Spiral cut
Blade Diameter (phi mm)
12.7
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Overall Length (mm)
70
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Length (mm)
25.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of metal working surface
3
From Japan
On 2017-01-26 15:26:32
I use it at a normal level and I do not feel any discomfort. Although durability is not so high, I think that it can be used enough if the hardness of the object is not high.
This review is about item#5606483.
Cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
I broke down in 1 second ...
This review is about item#05606517.