Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB5C101

by MRA
4.00 (1)
Item.#
05606553
Mfr.#
CB5C101
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Blade Diameter (phi mm)
6
Blade Length (mm)
13.0
TRUSCO Part Number
144-8145
Recommended Rotation Speed (min-1[r.p.m])
28000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Angle (Degree)
22
Shank Length (mm)
37.8
Overall Length (mm)
50.8
Cut Name
Master cut
Material
All cemented carbide
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole processing etc.
4
From Japan
On 2011-05-26 19:45:07
Extraordinary usability feeling
This review is about item#05606562.