Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB5C102

by MRA
4.00 (1)
Item.#
05606562
Mfr.#
CB5C102
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Shank Length (mm)
31.8
Overall Length (mm)
50.8
Cut Name
Master cut
Angle (Degree)
14
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Blade Diameter (phi mm)
6
Blade Length (mm)
19.0
TRUSCO Part Number
144-8188
Recommended Rotation Speed (min-1[r.p.m])
28000
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole processing etc.
4
From Japan
On 2011-05-26 19:45:07
Extraordinary usability feeling
This review is about item#05606562.