Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB5C103

by MRA
4.00 (1)
Item.#
05606587
Mfr.#
CB5C103
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Diameter (phi mm)
6
Overall Length (mm)
50.8
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Cut Name
Master cut
Angle (Degree)
10.5
Blade Length (mm)
25.0
TRUSCO Part Number
144-8269
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole processing etc.
4
From Japan
On 2011-05-26 19:45:07
Extraordinary usability feeling
This review is about item#05606562.