Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB5C104

by MRA
4.00 (1)
Item.#
05606596
Mfr.#
CB5C104
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Angle (Degree)
28
Shank Length (mm)
45
Overall Length (mm)
61
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
TRUSCO Part Number
144-8307
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Diameter (phi mm)
9.5
Blade Length (mm)
16.0
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole processing etc.
4
From Japan
On 2011-05-26 19:45:07
Extraordinary usability feeling
This review is about item#05606562.