Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB5C104S

by MRA
4.00 (1)
Item.#
05606605
Mfr.#
CB5C104S
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Blade Diameter (phi mm)
9.5
Blade Length (mm)
16.0
TRUSCO Part Number
144-8340
Recommended Rotation Speed (min-1[r.p.m])
20000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Angle (Degree)
28
Shank Length (mm)
45
Overall Length (mm)
61
Cut Name
Spiral cut
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole processing etc.
4
From Japan
On 2011-05-26 19:45:07
Extraordinary usability feeling
This review is about item#05606562.