Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB5C105

by MRA
4.00 (1)
Item.#
05606614
Mfr.#
CB5C105
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Diameter (phi mm)
12.7
Blade Length (mm)
22.0
TRUSCO Part Number
144-8382
Material
Point : Cemented carbide Shank: Steel (brazing)
Cut Name
Master cut
Angle (Degree)
28
Shank Length (mm)
45
Overall Length (mm)
67
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole processing etc.
4
From Japan
On 2011-05-26 19:45:07
Extraordinary usability feeling
This review is about item#05606562.