Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB5C106

4.00 (1)
Item.#
05606632
Mfr.#
CB5C106
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Overall Length (mm)
70
Cut Name
Master cut
Angle (Degree)
31
Shank Length (mm)
45
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Length (mm)
25.0
TRUSCO Part Number
144-8463
Recommended Rotation Speed (min-1[r.p.m])
12000
Blade Diameter (phi mm)
15.9
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
Tip: cemented carbide Shank: Steel (brazing)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole drilling, etc.
4
From Japan
On 2011-05-26 19:45:07
Very common feeling of use
This review is about item#05606562.