Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB6C101

by MRA
Item.#
05606641
Mfr.#
CB6C101
Package Qty.
1PC
Ship pack of
1
40.00 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-8153
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Length (mm)
10.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Overall Length (mm)
50.8
Cut Name
Master cut
Blade Diameter (phi mm)
6
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.