Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB6C101S

by MRA
Item.#
05606657
Mfr.#
CB6C101S
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Length (mm)
10.0
TRUSCO Part Number
144-8196
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Cut Name
Spiral cut
Blade Diameter (phi mm)
6
Overall Length (mm)
50.8
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
All cemented carbide