Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB6C102

by MRA
Item.#
05606666
Mfr.#
CB6C102
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Blade Diameter (phi mm)
9.5
Overall Length (mm)
61
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
16.0
TRUSCO Part Number
144-8234
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron