Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB6C102S

by MRA
Item.#
05606675
Mfr.#
CB6C102S
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Spiral cut
Blade Diameter (phi mm)
9.5
Overall Length (mm)
61
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
16.0
TRUSCO Part Number
144-8277
Material
Tip: cemented carbide Shank: Steel (brazing)