Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB6C103

by MRA
Item.#
05606684
Mfr.#
CB6C103
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Length (mm)
22.0
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
TRUSCO Part Number
144-8315
Cut Name
Master cut
Blade Diameter (phi mm)
12.7
Overall Length (mm)
67
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron