Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB6C103S

by MRA
Item.#
05606693
Mfr.#
CB6C103S
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Spiral cut
Blade Diameter (phi mm)
12.7
Overall Length (mm)
67
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
Tip: cemented carbide Shank: Steel (brazing)
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Length (mm)
22.0
TRUSCO Part Number
144-8358
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.