Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB6C105

by MRA
Item.#
05606711
Mfr.#
CB6C105
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Blade Diameter (phi mm)
19.1
Overall Length (mm)
70
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
10000
Blade Length (mm)
25.0
TRUSCO Part Number
144-8439
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron