Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB7C101S

by MRA
5.00 (1)
Item.#
05606736
Mfr.#
CB7C101S
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Angle (Degree)
14
Cut Name
Spiral cut
Blade Diameter (phi mm)
6
Overall Length (mm)
50.8
Material
All cemented carbide
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Length (mm)
16.0
TRUSCO Part Number
144-8200
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of burrs in holes in parts made of cast iron
5
From Japan
On 2012-05-17 07:57:42
Although we used products from other companies, there are no particular differences. After that we will consider lifetime and consider future purchase.
This review is about item#05606745.