Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB7C103

by MRA
5.00 (1)
Item.#
05606763
Mfr.#
CB7C103
Package Qty.
1PC
Ship pack of
1
50.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle (Degree)
14
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
27.0
TRUSCO Part Number
144-8323
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Shank Diameter (phi mm)
6.0
Blade Diameter (phi mm)
9.5
Overall Length (mm)
72
Shank Length (mm)
45
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Burr removal attached to the hole in the cast iron parts
5
From Japan
On 2012-05-17 07:57:42
We were using a conventional third-party products, but not in particular difference is seen. After we think of the future of buy to look at life.
This review is about item#05606745.