Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB7C103S

by MRA
5.00 (1)
Item.#
05606772
Mfr.#
CB7C103S
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Angle (Degree)
14
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
27.0
TRUSCO Part Number
144-8366
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Shank Diameter (phi mm)
6.0
Cut Name
Spiral cut
Blade Diameter (phi mm)
9.5
Overall Length (mm)
72
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of burrs in holes in parts made of cast iron
5
From Japan
On 2012-05-17 07:57:42
Although we used products from other companies, there are no particular differences. After that we will consider lifetime and consider future purchase.
This review is about item#05606745.