Master Carbide Bur C CB7C104
(1)
Item.#
05606781
Mfr.#
CB7C104
Package Qty.
1PC
Ship pack of
1
Item Feature
Angle (Degree)
14
Cut Name
Master cut
Blade Diameter (phi mm)
12.7
Overall Length (mm)
74
Shank Length (mm)
45
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Length (mm)
29.0
TRUSCO Part Number
144-8404
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
Tip: Cemented carbide
Shank: Steel (brazing)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Removal of burrs in holes in parts made of cast iron
From Japan
On 2012-05-17 07:57:42
Although we used products from other companies, there are no particular differences. After that we will consider lifetime and consider future purchase.
Customers Who Bought This Item Also Bought
Top