Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB7C105

by MRA
5.00 (1)
Item.#
05606806
Mfr.#
CB7C105
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle (Degree)
14
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
12000
Blade Length (mm)
33.0
TRUSCO Part Number
144-8471
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Blade Diameter (phi mm)
15.9
Overall Length (mm)
78
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of burrs in holes in parts made of cast iron
5
From Japan
On 2012-05-17 07:57:42
Although we used products from other companies, there are no particular differences. After that we will consider lifetime and consider future purchase.
This review is about item#05606745.