Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB8C103

by MRA
4.33 (3)
Item.#
05606833
Mfr.#
CB8C103
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-8218
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Length (mm)
5.5
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Overall Length (mm)
50.8
Cut Name
Master cut
Blade Diameter (phi mm)
6
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Making a nameplate
3
From Japan
On 2017-11-16 01:49:22
I think that you can get rid of it securely. I was planning to buy it on 15% discount day, but it was not covered, so shock .... If it is a bit cheaper ....
This review is about item#05606833.
To make brass parts (hollow sphere of balls), hollow out of nylon balls, tone hole shaping of other woodwind instruments.
5
From Japan
On 2017-10-15 18:30:48
I chose a single spiral because I needed it. To make the processed surface slippery. There is no other.
This review is about item#5606903.
Track body production
5
From Japan
On 2011-04-19 18:19:52
Let's be careful as the sharpness of the metal scrapes fascinatingly.
This review is about item#05606833.